Beli bending plate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Urethane Rubber Plate
    Mulai

    Rp5.499.900

    TRUSCO Urethane Rubber Plate
    Deskripsi:
    -Suitable for embossed, V bending, U bending, and squeezing. -As a jig part.
    atribut:
    • Thickness: 15mm
    • Width: 500mm
    • Length: 500mm
    • Working Temperature Range: -5 to 70°C
    • Hardness (Shear A): 90
    • Color: Yellow
    • Material: Urethane (thermosetting/PPG ethers type)
  2. TRUSCO Urethane Rubber Plate
    Mulai

    Rp999.900

    TRUSCO Urethane Rubber Plate
    atribut:
    • Material: Urethane (Heat Curing/PPG Ethers)
    • Color: Yellow
    • Working Temperature Range (°C): -5 to 70
    • Hardness (Shear A): 90
    • Purpose of Use: As a jig part.
  3. Panduit Face Plate Frame off White
    Mulai

    Rp149.900

    Panduit Face Plate Frame off White
    atribut:
    • Dimensions (VeticalxHorizontalxThickness): 114.3x69.8x14.7mm
    • Material: ABS, synthetic resin
    • Mounting Dimensions: 83.3mm
    • Color: off white
    • Service Space: indoor
    • Operating Temperature Limits: -10 to 60°C
    • TRUSCO Number: 828-1440
  4. Panduit Slanting Face Plate
    Mulai

    Rp169.900

    Panduit Slanting Face Plate
    atribut:
    • Dimensions (VeticalxHorizontalxThickness): 114.3x69.8x7.0mm
    • Material: ABS, synthetic resin
    • Service Space: indoor
    • Operating Temperature Range: -10 to 60°C
  5. Teramoto MM Terone Bloom Short Handle
    Mulai

    Rp209.900

    Teramoto MM Terone Bloom Short Handle
    Deskripsi:
    -Broom with a plate that prevents bending tendency of bristle.
    atribut:
    • WidthxLength: 230x825mm
  6. Teramoto MM Terone Bloom Long Handle
    Mulai

    Rp269.900

    Teramoto MM Terone Bloom Long Handle
    Deskripsi:
    -Broom with a plate that prevents bending tendency of bristle.
    atribut:
    • WidthxLength: 230x1250mm
  7. Schneider Electric Vivace
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  8. TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  9. monotaro Metal Lever Shear (Cutting Cutter)
    Mulai

    Rp4.799.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  10. Top Kogyo Stainless Steel Ratchet Wrench
    Mulai

    Rp2.299.900

    Top Kogyo Stainless Steel Ratchet Wrench
    Deskripsi:
    -Reversing is a switching claw type.-It is made of all stainless steel including a claw.-Treated with spacial plating, the plate part demonstrates excellent corrosion resistance.-Since it is the pick shape with an exquisite bending angle, which is easy to
    atribut:
    • Opposite Side Dimensions (mm): 17x21
    • Thickness (mm): 50
    • Total Length (mm): 305
  11. goot Heater
    Mulai

    Rp5.799.900

    goot Heater
    Deskripsi:
    -Acrylic board can be processed without unevenness and can be bent cleanly.-A heater exclusive for bending of acrylic board.-With positioning plate and gauge, easy to hold the acrylic board and to position for folding. -A heater exclusive for bending of acrylic board.
    atribut:
    • Power: AC100V
    • Electricity consumption: 65W
    • Maximum Temperature: 220°C
    • Thermostat: None
    • Power Cord Length: 1.5m
    • Gauge Setting Dimension: 70 to 450mm
    • Maximum Folding Width: 400mm
    • Heater Materials: Sheath heater
  12. KRISBOW Pelindung Punggung
    Rating:
    90% of 100
    (2)
    Mulai

    Rp169.900

    KRISBOW Pelindung Punggung
    Deskripsi:
    Fitur:Good for lifting, bending, and carryingKegunaan:Durable lightweight spandex, powerful knit, woven elastic cinch strap, Fastens securely with hool-and-loop fasteners, Spring steel stays bend with body for optimal support of the spine
    atribut:
    • Color: Black
  13. HOZAN Sheet Metal Bender
    Mulai

    Rp6.799.900

    HOZAN Sheet Metal Bender
    atribut:
    • Bending Ability (mm): Iron plate 0.6 / Aluminium plate 1.5
    • Total Length (mm): 510
  14. BBK (Bunka Boeki Kogyo) Strong Tube Bender
    Mulai

    Rp3.199.900

    BBK (Bunka Boeki Kogyo) Strong Tube Bender
    Deskripsi:
    -Tube bender for stainless steel pipe and copper pipe-By building in a roller bearing in the shoe part, bending torque and scratch on exterior of tubes are reduced.-Depending on the thickness of tubes, the hook is equipped with an error adjustment functio-For stainless steel, aluminum and copper pipes.
    atribut:
    • Type: For millimeters
    • Purpose of Use: For stainless steel, aluminum and copper pipes.
  15. ARAO Water Stop
    Mulai

    Rp1.299.900

    ARAO Water Stop
    Deskripsi:
    -Optimum for stop water of the round separator.-For a water stopping plate.-PVC
  16. TRUSCO Locking Pliers P-Type (Tang Buaya)
    Mulai

    Rp289.900

    TRUSCO Locking Pliers P-Type (Tang Buaya)
    atribut:
    • Total Length (mm): 197
    • Parallel Opening (mm): 11
    • Maximum Opening (mm) Square Bar: 11
    • Maximum Opening (mm) Pipe: phi13
    • Maximum Clamping Pressure Force (kN): 2.9
    • Total Hardening: Head hardening HRC35 - 40, Body Hardness HRC35 - 45, Plate Hardening HRC35 - 40
    • Plate Width: 79mm
  17. ENGINEER Pocket Bender
    Mulai

    Rp919.900

    ENGINEER Pocket Bender
    atribut:
    • Accessories: Allen wrench (width across flats 2.5mm)
    • Material: SUS420C (body, blade)
    • Weight (g): 256 (1 pair)
    • Hardness: HRC58+/-2
    • Surface Processing: Mirror polishing
    • Use of Screw: 2.5mm M3x8mm black dyed cap screw
    • Bending Capacity (Thickness) (mm): Aluminium plate A5052 / 1.5 or less, pure Aluminium plate A1000 system /1.5 below, copper / brass plate /1.0 below, Aluminium bar / phi3 below, copper / brass rod / phi2 below
    • Bending Capacity (Width)(mm): Aluminium plate A5052 / 30 below, pure Aluminium plate A1000 system / 50 following
  18. NITTO KOHKI Connection Code
    Mulai

    Rp999.900

    NITTO KOHKI Connection Code
    Deskripsi:
    UseableBending of steel plate, removal of King pin
  19. INABA DENKO Free Corner
    Mulai

    Rp99.900

    INABA DENKO Free Corner
    atribut:
    • Type: Free corner
Daftar Harga bending plate Terbaru April 2026
TRUSCO Urethane Rubber PlateRp5.499.900
TRUSCO Urethane Rubber PlateRp999.900
Panduit Face Plate Frame off WhiteRp149.900
Panduit Slanting Face PlateRp169.900
Teramoto MM Terone Bloom Short HandleRp209.900
Teramoto MM Terone Bloom Long HandleRp269.900
Schneider Electric VivaceRp28.900
TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)Rp1.999.900
monotaro Metal Lever Shear (Cutting Cutter)Rp4.799.900
Top Kogyo Stainless Steel Ratchet WrenchRp2.299.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)